
Evalusion Lightweight Men's Ankle Boots, Waterproof, Rubber, Comfortable, Camo, Men Size 8
Mfr # EVA-MA-CM-008
Zoro # G822710283
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Resists
Organic Material
Insulation Type
Densoprene
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MA-CM-008
Zoro #
G822710283
UPC #
810041891846
Country of Origin
China
Dimensions
Size
8
Footwear Width
Medium - D
Height
8 in
Details
Color
Camo
Resists
Organic Material
Insulation Type
Densoprene
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Waterproof
Yes
Gender
Men's
Upper Material
Rubber
Insole Material
Rubber
Footwear Sole Pattern
Lug
Series
Evalusion
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion Ankle Boot is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.