Shop DRYSHOD
See all product information
Create Account
Evalusion Mid Super Lightweight Waterproof Boot, Rubber, Insulated, Brown, Mens Size 11
- Mfr # EVA-MM-BR-011
- Zoro # G523371479
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Upper Material
Neoprene
Insulation Type
Densoprene
Footwear Closure Type
Pull On
Resists
Organic Material
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVA-MM-BR-011
- Zoro #
- G523371479
- UPC #
- 810176171776
- Country of Origin
- China
Dimensions
- Size
- 11
- Height
- Mid-Calf
- Footwear Width
- Medium
Details
- Upper Material
- Neoprene
- Insulation Type
- Densoprene
- Footwear Closure Type
- Pull On
- Resists
- Organic Material
- Color
- Brown
- Series
- Evalusion
- Waterproof
- Yes
- Item
- Rubber Boots
- Footwear Application
- Moderate Chemical Resistant
- Toe Type
- Round Toe
- Gender
- Men's
- Insole Material
- EVA
- Insulated
- Yes
- Outsole Material
- Rubber
- Style Number
- EVA-MM
Description
A versatile boot with a new super lightweight DUREVA outsole - built for high-endurance outdoor activities - takes you from work to play and season to season!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.