Evalusion Mid Super Lightweight Waterproof Boot, Rubber, Insulated, Brown, Mens Size 9
- Mfr # EVA-MM-BR-009
- Zoro # G323371501
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Resists
Organic Material
Toe Type
Round Toe
Gender
Men's
Series
Evalusion
Height
Mid-Calf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVA-MM-BR-009
- Zoro #
- G323371501
- UPC #
- 810176171752
- Country of Origin
- China
Dimensions
- Size
- 9
- Height
- Mid-Calf
- Footwear Width
- Medium
Details
- Resists
- Organic Material
- Toe Type
- Round Toe
- Gender
- Men's
- Item
- Rubber Boots
- Series
- Evalusion
- Upper Material
- Neoprene
- Footwear Closure Type
- Pull On
- Color
- Brown
- Insulation Type
- Densoprene
- Waterproof
- Yes
- Footwear Application
- Moderate Chemical Resistant
- Insulated
- Yes
- Style Number
- EVA-MM
- Insole Material
- EVA
- Outsole Material
- Rubber
Description
A versatile boot with a new super lightweight DUREVA outsole - built for high-endurance outdoor activities - takes you from work to play and season to season!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.