
Evalusion Super Lightweight Shoe , Waterproof, Rubber, Comfortable, Navy, Men's Size 10.5
Mfr # EVA-MS-NV-010.5
Zoro # G522709822
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Footwear Width
Medium - D
Height
4 in
Insole Material
Rubber
Upper Material
Rubber
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MS-NV-010.5
Zoro #
G522709822
UPC #
810041893253
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
4 in
Size
10.5
Details
Color
Navy
Insole Material
Rubber
Upper Material
Rubber
Gender
Men's
Resists
Organic Material
Footwear Closure Type
Pull On
Item
Athletic Shoe
Series
Evalusion
Waterproof
Yes
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion shoe is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.