
Evalusion Super Lightweight Shoe , Waterproof, Rubber, Comfortable, Navy, Men's Size 14
Mfr # EVA-MS-NV-014
Zoro # G522709884
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Footwear Closure Type
Pull On
Insole Material
Rubber
Footwear Width
Medium - D
Upper Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA-MS-NV-014
Zoro #
G522709884
UPC #
810041893314
Country of Origin
China
Dimensions
Height
4 in
Size
14
Footwear Width
Medium - D
Details
Footwear Closure Type
Pull On
Insole Material
Rubber
Upper Material
Rubber
Gender
Men's
Color
Navy
Resists
Organic Material
Waterproof
Yes
Series
Evalusion
Item
Athletic Shoe
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion shoe is ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.