
Mens Haymaker Gusset Farm Boots, Rubber, Waterproof, Black, Pull On, Size 10
Mfr # HAYG-MH-BK-010
Zoro # G422575596
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAYG-MH-BK-010
Zoro #
G422575596
UPC #
810228038422
Country of Origin
China
Dimensions
Size
10
Height
18 in
Footwear Width
Medium - D
Details
Outsole Material
Rubber
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Item
Farm Boots
Gender
Men's
Footwear Sole Pattern
Lug
Insulation Type
Densoprene
Upper Material
Neoprene
Toe Type
Plain
Resists
Organic Material
Color
Black
Series
Haymaker
Insulated
Yes
Description
Tough conditions call for a tough boot - the Haymaker Gusset is ideal for messy, rugged outdoor terrain! Adjustable Gusset Style - customize to fit larger calves for optimum comfort and protection with our expandable gusset and adjustable locking strap; Extra room also accommodates layers of clothing being tucked into the boot; 2” taller than our regular model for extra protection from the elements, brush and debris
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.