Leather Gloves, Goatskin, Shirred Slip-On Cuff, Wing Thumb, Green/White, 2XL, 1 PR

  • Mfr # MXGKGHV-2XL
  • Zoro # G8090373
product price: 
$
29.95
/pr

Key Features

Color
Green/White
Thumb Style
Wing
Glove Liner Material
Kevlar(R)
Glove Materials
Goatskin
Leather Grade
Premium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MXGKGHV-2XL
Zoro #
G8090373
UPC #
779406205523
Country of Origin
Pakistan
Item
Leather Gloves
Color
Green/White
Thumb Style
Wing
Glove Liner Material
Kevlar(R)
Glove Materials
Goatskin
Leather Grade
Premium
Cuff Style
Shirred Slip-On
Glove Cut
Clute
Finger Coverage
Full
Leather Color
White
Series
Endura(R) MXGKGHV
Stitching Material
Kevlar(R)
Anti-Static
No
Glove Back Color
Lime
Cuff Color
Black
Glove Hand Style
Left and Right
Glove Coating Finish
None
Reinforcement Coverage
Reinforced Fingertips
Glove Coating Material
Uncoated
ANSI/ISEA Abrasion Level
Not Rated
Glove Leather Grade
A
Glove Back Material
Goatskin
ANSI/ISEA Cut Level
A5
Cuff Material
Wide Elastic Wrists
Brand and Series
Superior Gloves Endura(R) MXGKGHV
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
2225
ANSI/ISEA Puncture Level
4
Palm Material
Goatskin
ANSI/ISEA Cut Grams
2225
Leather Glove Liner Type
Kevlar(R) Liner
Standards
ANSI
Biodegradable
Non-Biodegradable
Touchscreen Compatible
No
Leather Glove Style
Work
ANSI/ISEA Puncture Force
101
Glove Construction
Cut and Sewn
High-Visibility Features
High-Visibility Backing
Includes Double Palm
No
Silicone-Free
No
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Palm Color
White
Glove Coating Coverage
Uncoated
Glove Features
High-Visibility
Latex-Free
No
Glove Safety Features
High-Visibility Backing
Message
Layered Palm Material

Dimensions

Glove Size
2XL
Glove Length Style
Standard
Cuff Length
1 in
Glove Length
10 3/4 in
Size- Alpha
2XL
Size- Numeric
11

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products