
Mens Haymaker Hi Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 13
Mfr # HAY-MH-BR-013
Zoro # G822710313
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Waterproof
Yes
Outsole Material
Rubber
Footwear Width
Medium - D
Height
17 in
Upper Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-MH-BR-013
Zoro #
G822710313
UPC #
810228030914
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
17 in
Size
13
Details
Waterproof
Yes
Item
Farm Boots
Outsole Material
Rubber
Upper Material
Neoprene
Resists
Organic Material
Footwear Sole Pattern
Lug
Toe Type
Plain
Gender
Men's
Insulation Type
Densoprene
Color
Brown
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Series
Haymaker
Description
Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.