
Mens Haymaker Mid- Calf Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 16
Mfr # HAY-MM-BR-016
Zoro # G822709874
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Insulation Type
Densoprene
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Toe Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-MM-BR-016
Zoro #
G822709874
UPC #
810228034950
Country of Origin
China
Dimensions
Size
16
Height
14 in
Footwear Width
Medium - D
Details
Outsole Material
Rubber
Insulation Type
Densoprene
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Item
Farm Boots
Toe Type
Plain
Footwear Closure Type
Pull On
Gender
Men's
Resists
Organic Material
Footwear Sole Pattern
Lug
Color
Brown
Upper Material
Neoprene
Series
Haymaker
Description
Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.