Men's Hi Arctic Storm Hi Extreme-Cold Conditions Winter Boot Size 16

  • Mfr # ARS-MH-BK-016

  • Zoro # G022710205


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Waterproof
Yes
Color
Black
Gender
Men's
Toe Type
Plain
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARS-MH-BK-016
Zoro #
G022710205
UPC #
810228034714
Country of Origin
China

Dimensions

Size
16
Height
17 in
Width
D

Details

Waterproof
Yes
Color
Black
Gender
Men's
Toe Type
Plain
Upper Material
Neoprene
Item
Winter Boots
Series
Arctic Storm
Insulated
Yes

Description

Extra layers of protection provide unsurpassed warmth on the coldest days! Comfort Range of -50 Degrees to 65 Degrees F. 100% waterproof top to bottom, feature a 5mm Densoprene Foam insulated bootie to keep out the cold & Wet and keep in the warm & dry, Hydrokote water repellent so water rolls off and dries in seconds. 4-way stretch breathable airmesh lining tomove the air and keep your feet dry and comfortable, roll-down calf pipe to tuck in your pant leg or vent in warm temperatures, only genuine hand-laid rubber (no PVC, PU or TPR), reinforced tuck board with rigid shanks for superior stability, slipper soft comfort and sized to athletic shoe standards, and convenient back-pull tabs for easy-on/easy-off convenience. In addition to these standard Dryshod features this boot features: DS1 molded outsole - outer and inner grip 6 layers of protection + EVA cold-blocking midsole = 7 layers Extra layers of insulating warmth and protection! 5.5 mm bootie; 2.5 mm DENSOPRENE XD foam (extreme density) for extra protection; 2 mm airmesh; 2 mm warm fleece lining Removable molded EVA sockliner Double achilles heel and instep reinforcement for comfort and protection Nylon shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.