
Glacier Steel Toe Men's Safety Boots, Size 11
Mfr # 74063-11
Zoro # G822840010
product price:Â $166.99
/pr
Free Shipping & Returns
Key Features
Size
11
Width
Medium
Color
Black
Upper Material
Leather
Toe Type
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
74063-11
Zoro #
G822840010
UPC #
885999100333
Country of Origin
Viet Nam
Dimensions
Size
11
Width
Medium
Details
Color
Black
Upper Material
Leather
Toe Type
Steel
Waterproof
Yes
Item
Boots
Description
Built for safety on the jobsite, these water-resistant and electrical hazard rated boots offer slip-resistance and comfort to keep you stable and supported throughout the day.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.