
Men's Legend MXT Rubber Boots, Waterproof, High, Black, Pull-On, Size 9
Mfr # LGX-MH-BK-009
Zoro # G422710294
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Footwear Width
Medium - D
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber/ Neoprene
Upper Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-MH-BK-009
Zoro #
G422710294
UPC #
810228038958
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Size
9
Height
16 in
Details
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber/ Neoprene
Color
Black
Upper Material
Neoprene
Item
Rubber Boots
Insulation Type
Densoprene
Resists
Organic Material
Footwear Sole Pattern
Lug
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Series
Legend MXT
Description
Rugged cupped outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend takes you from work to play and season to season!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.