
Men's Legend MXT Rubber Boots, Waterproof, Mod Calf, Moss, Pull-On, Size 11
Mfr # LGX-MM-MS-011
Zoro # G022709841
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Waterproof
Yes
Toe Type
Plain
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-MM-MS-011
Zoro #
G022709841
UPC #
810228039184
Country of Origin
China
Dimensions
Size
11
Height
15 in
Footwear Width
Medium - D
Details
Waterproof
Yes
Toe Type
Plain
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Gender
Men's
Footwear Closure Type
Pull On
Color
Moss/Grey
Insulation Type
Densoprene
Outsole Material
Rubber/ Neoprene
Upper Material
Neoprene
Item
Rubber Boots
Resists
Organic Material
Series
Legend MXT
Description
Rugged cupped outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend takes you from work to play and season to season!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.