
Men's NoSho Gusset XT Extreme Cold-Conditions Hunting Boot, Waterproof, Full Camo, Size 16
Mfr # NSGX-MH-CM-016
Zoro # G322710400
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Width
Medium - D
Color
Camo
Upper Material
Neoprene
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NSGX-MH-CM-016
Zoro #
G322710400
UPC #
810228035452
Country of Origin
China
Dimensions
Size
16
Width
Medium - D
Height
18 in
Details
Item
Rubber Boots
Color
Camo
Upper Material
Neoprene
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Insulated
Yes
Series
NoSho Gusset XT
Toe Type
Steel
Gender
Men's
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.