
Men's Steel Toe Gusset Work Boot, Rubber, Waterproof, Insulated, Black, Size 13
Mfr # STG-UH-BK-013
Zoro # G922710275
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Upper Material
Neoprene
Closure Type
Pull On
Toe Type
Steel
Height
16.4 in
Outsole Material
Rubber/ Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STG-UH-BK-013
Zoro #
G922710275
UPC #
810228035520
Country of Origin
China
Dimensions
Height
16.4 in
Size
13
Width
D
Details
Upper Material
Neoprene
Closure Type
Pull On
Toe Type
Steel
Outsole Material
Rubber/ Neoprene
Insulation Type
Densoprene
Typical Rubber Boot Application
Moderate Chemical Resistant
Color
Black/Yellow
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Resists
Organic Material, Slips, Oil Wear
Footwear Sole Pattern
Lug
Wide Toe Cap
Yes
Gender
Unisex
Waterproof
Yes
Style Number
STG-UH
Removable Insole
Yes
Item
Waterproof Work Boot
Closure
Pull On
Description
Safety matters! Steel-toe protection and all-day comfort! Adjustable gusset style now available for big calf comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.