
Men's Steel Toe Gusset Work Boot, Rubber, Waterproof, Insulated, Black, Size 9
Mfr # STG-UH-BK-008
Zoro # G322710295
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Typical Rubber Boot Application
Moderate Chemical Resistant
Closure Type
Pull On
Resists
Organic Material, Slips, Oil Wear
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STG-UH-BK-008
Zoro #
G322710295
UPC #
810228035476
Country of Origin
China
Dimensions
Size
8
Width
D
Height
16.4 in
Details
Typical Rubber Boot Application
Moderate Chemical Resistant
Closure Type
Pull On
Resists
Organic Material, Slips, Oil Wear
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Color
Black/Yellow
Wide Toe Cap
Yes
Footwear Sole Pattern
Lug
Upper Material
Neoprene
Gender
Unisex
Outsole Material
Rubber/ Neoprene
Insulation Type
Densoprene
Toe Type
Steel
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Waterproof
Yes
Closure
Pull On
Item
Waterproof Work Boot
Style Number
STG-UH
Removable Insole
Yes
Description
Safety matters! Steel-toe protection and all-day comfort! Adjustable gusset style now available for big calf comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.