
Mens Steel-Toe Work Safety Boots, Waterproof, Rubber, Slip Resistant, Black, Size 14
Mfr # STT-UH-BK-014
Zoro # G022710304
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Gender
Unisex
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Color
Black/Yellow
Footwear Sole Pattern
Lug
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STT-UH-BK-014
Zoro #
G022710304
UPC #
810228031508
Country of Origin
China
Dimensions
Size
14
Height
16.4 in
Width
D
Details
Gender
Unisex
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Color
Black/Yellow
Footwear Sole Pattern
Lug
Waterproof
Yes
Outsole Material
Rubber/ Neoprene
Upper Material
Neoprene
Insulation Type
Densoprene
Closure Type
Pull On
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Toe Type
Steel
Wide Toe Cap
Yes
Typical Rubber Boot Application
Moderate Chemical Resistant
Resists
Organic Material, Slips, Oil Wear
Item
Waterproof Work Boot
Removable Insole
Yes
Closure
Pull On
Style Number
STT-UH
Description
Safety matters! Steel-toe protection and all-day comfort!.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.