Mens Steel-Toe Work Safety Boots, Waterproof, Rubber, Slip Resistant, Black, Size 16

  • Mfr # STT-UH-BK-016

  • Zoro # G422710218


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Wide Toe Cap
Yes
Gender
Unisex
Typical Rubber Boot Application
Moderate Chemical Resistant
Width
D
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STT-UH-BK-016
Zoro #
G422710218
UPC #
810228035056
Country of Origin
China

Dimensions

Width
D
Size
16
Height
16.4 in

Details

Wide Toe Cap
Yes
Gender
Unisex
Typical Rubber Boot Application
Moderate Chemical Resistant
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Resists
Organic Material, Slips, Oil Wear
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Upper Material
Neoprene
Insulation Type
Densoprene
Toe Type
Steel
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Footwear Sole Pattern
Lug
Color
Black/Yellow
Closure Type
Pull On
Item
Waterproof Work Boot
Closure
Pull On
Removable Insole
Yes
Style Number
STT-UH

Description

Safety matters! Steel-toe protection and all-day comfort!.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.