Zoro Homepage

Mudcat Rugged Mid-Calf Work Boot, Black, Lightweight, Rubber, Mens Size 7

  • Mfr # MDC-MM-BK-007

  • Zoro # G922710152


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Insulation Type
Densoprene
Footwear Sole Pattern
Lug
Outsole Material
Rubber/ Neoprene
Upper Material
Neoprene
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDC-MM-BK-007
Zoro #
G922710152
UPC #
810041891532
Country of Origin
China

Dimensions

Size
7
Height
14 in
Footwear Width
Medium - D

Details

Item
Work Boots
Insulation Type
Densoprene
Footwear Sole Pattern
Lug
Outsole Material
Rubber/ Neoprene
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Gender
Men's
Footwear Closure Type
Pull On
Resists
Organic Material
Toe Type
Plain
Waterproof
Yes
Color
Black
Series
Mudcat

Description

Bring on the chores! A hard-working durable boot with a superlight outsole that doesn’t weigh you down!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.