
Mudslinger Flex Gusset Rubber Boots, Waterproof, Brown, Men, Size 12
Mfr # MSXG-MH-MBR-012
Zoro # G422704163
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Upper Material
Rubber
Footwear Application
Moderate Chemical Resistant
Gender
Men's
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSXG-MH-MBR-012
Zoro #
G422704163
UPC #
810041893901
Country of Origin
China
Dimensions
Height
16 in
Size
12
Footwear Width
Medium - D
Details
Item
Rubber Boots
Color
Brown
Upper Material
Rubber
Footwear Application
Moderate Chemical Resistant
Gender
Men's
Waterproof
Yes
Resists
Organic Material
Insulation Type
Non-Insulated Lining
Outsole Material
Rubber
Footwear Sole Pattern
Slip Resistant
Toe Type
Plain
Footwear Closure Type
Gusset
Description
Waterproof protection from muddy, messy terrain with WIXIT Cool-Clad wicking airmesh lining for all-day comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.