
Mudslinger Flex Gusset Rubber Boots, Waterproof, Brown, Men, Size 9
Mfr # MSXG-MH-MBR-009
Zoro # G122704210
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Resists
Organic Material
Waterproof
Yes
Gender
Men's
Upper Material
Rubber
Footwear Application
Moderate Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSXG-MH-MBR-009
Zoro #
G122704210
UPC #
810041893871
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Size
9
Height
16 in
Details
Resists
Organic Material
Waterproof
Yes
Gender
Men's
Upper Material
Rubber
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Slip Resistant
Color
Brown
Insulation Type
Non-Insulated Lining
Item
Rubber Boots
Toe Type
Plain
Outsole Material
Rubber
Footwear Closure Type
Gusset
Description
Waterproof protection from muddy, messy terrain with WIXIT Cool-Clad wicking airmesh lining for all-day comfort.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.