
Seamonster Flex Ankle Height Rubber Deck Boots, Waterproof, Boating, Fishing, Brown, Men, Size 10
Mfr # SMX-MA-BR-010
Zoro # G022704082
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Height
7-1/4 in
Footwear Width
Medium - D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMX-MA-BR-010
Zoro #
G022704082
UPC #
810041893970
Country of Origin
China
Dimensions
Height
7-1/4 in
Footwear Width
Medium - D
Size
10
Details
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Color
Brown
Resists
Organic Material
Item
Deck Boots
Waterproof
Yes
Insulation Type
Non-Insulated Lining
Footwear Sole Pattern
Slip Resistant
Gender
Men's
Toe Type
Plain
Upper Material
Neoprene
Description
Provides exceptional grip and performance on fiberglass, wood or carpeted boat decks in wet or dry conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.