Shop DRYSHOD
See all product information
Create Account
Seamonster Flex Mid- Calf Rubber Boots, Waterproof, Boating, Commercial Fishing, Brown, Men, Size 8
- Mfr # SMXG-MH-BR-008
- Zoro # G922704090
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Men's
Footwear Application
Moderate Chemical Resistant
Color
Brown
Footwear Closure Type
Gusset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMXG-MH-BR-008
- Zoro #
- G922704090
- UPC #
- 810041893680
- Country of Origin
- China
- Toe Type
- Plain
- Gender
- Men's
- Item
- Rubber Boots
- Footwear Application
- Moderate Chemical Resistant
- Color
- Brown
- Footwear Closure Type
- Gusset
- Footwear Sole Pattern
- Slip Resistant
- Outsole Material
- Rubber
- Insulation Type
- Non-Insulated Lining
- Waterproof
- Yes
- Resists
- Organic Material
- Upper Material
- Rubber
Dimensions
- Size
- 8
- Footwear Width
- Medium - D
- Height
- 16 in
Description
Waterproof protection and all-day comfort with our WIXIT Cool-Clad lining! CROSSTAR tread design provides superior grip on wet terrain and sufaces. Features our adjustable gusset for a custom fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.