Shop DRYSHOD
See all product information
Create Account
Southland 3 Seasons Hunting Boot, Waterproof, Wixit Liner, Veil Whitetail Camo, Men's, Size 10
Mfr # STH-MH-CM-010
Zoro # G222710197
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Veil Whitetail
Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STH-MH-CM-010
- Zoro #
- G222710197
- UPC #
- 810228037661
- Country of Origin
- China
Dimensions
- Size
- 10
- Height
- 16 in
- Footwear Width
- D
Details
- Toe Type
- Plain
- Gender
- Men's
- Waterproof
- Yes
- Color
- Veil Whitetail
- Series
- Southland
- Upper Material
- Neoprene
- Footwear Application
- Moderate Chemical Resistant
- Footwear Sole Pattern
- Lug
- Outsole Material
- Rubber/ Neoprene
- Insulation Type
- Densoprene
- Footwear Closure Type
- Pull On
- Resists
- Organic Material
- Insulated
- Yes
Description
WIXIT Cool-Clad lining provides all day comfort in warmer hunting conditions.