Shop DRYSHOD
See all product information
Create Account
Southland 3 Seasons Hunting Boot, Waterproof, Wixit Liner, Veil Whitetail Camo, Men's, Size 11
Mfr # STH-MH-CM-011
Zoro # G222710005
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Veil Whitetail
Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STH-MH-CM-011
- Zoro #
- G222710005
- UPC #
- 810228037678
- Country of Origin
- China
- Toe Type
- Plain
- Gender
- Men's
- Waterproof
- Yes
- Color
- Veil Whitetail
- Series
- Southland
- Upper Material
- Neoprene
- Footwear Application
- Moderate Chemical Resistant
- Insulation Type
- Densoprene
- Outsole Material
- Rubber/ Neoprene
- Resists
- Organic Material
- Footwear Sole Pattern
- Lug
- Footwear Closure Type
- Pull On
- Insulated
- Yes
Description
WIXIT Cool-Clad lining provides all day comfort in warmer hunting conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.