
Southland 3 Seasons Hunting Boot, Waterproof, Wixit Liner, Veil Whitetail Camo, Men's, Size 14
Mfr # STH-MH-CM-014
Zoro # G922710251
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Veil Whitetail
Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STH-MH-CM-014
Zoro #
G922710251
UPC #
810228037708
Country of Origin
China
Dimensions
Size
14
Height
16 in
Footwear Width
D
Details
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Veil Whitetail
Series
Southland
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Resists
Organic Material
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Outsole Material
Rubber/ Neoprene
Insulated
Yes
Description
WIXIT Cool-Clad lining provides all day comfort in warmer hunting conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.