Southland 3 Seasons Hunting Boot, Waterproof, Wixit Liner, Veil Whitetail Camo, Men's, Size 9

  • Mfr # STH-MH-CM-009

  • Zoro # G322710387


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Veil Whitetail
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STH-MH-CM-009
Zoro #
G322710387
UPC #
810228037654
Country of Origin
China

Dimensions

Size
9
Height
16 in
Footwear Width
D

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Veil Whitetail
Series
Southland
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Outsole Material
Rubber/ Neoprene
Insulation Type
Densoprene
Resists
Organic Material
Insulated
Yes

Description

WIXIT Cool-Clad lining provides all day comfort in warmer hunting conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products