
Tuffy Outdoor Rubber Sport Boot, Waterproof, Black, Big Kids, Size 2
Mfr # TUF-KD-BK-200
Zoro # G722704177
product price:Â $84.95
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Footwear Closure Type
Pull On
Footwear Sole Pattern
calandared
Outsole Material
Rubber
Footwear Application
Moderate Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TUF-KD-BK-200
Zoro #
G722704177
UPC #
810228033045
Country of Origin
China
Dimensions
Size
2
Footwear Width
Medium
Height
10-1/4 in
Details
Color
Black
Item
Rubber Boots
Toe Type
Plain
Footwear Closure Type
Pull On
Footwear Sole Pattern
calandared
Outsole Material
Rubber
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Upper Material
Neoprene
Gender
Unisex
Waterproof
Yes
Resists
Organic Material
Description
Rugged protection for active kids! Comfort and stability for all-day play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.