
Tuffy Outdoor Rubber Sport Boot, Waterproof, Black, Big Kids, Size 5
Mfr # TUF-KD-BK-500
Zoro # G122704203
product price:Â $84.95
/ea
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Footwear Width
Medium
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
calandared
Footwear Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TUF-KD-BK-500
Zoro #
G122704203
UPC #
810228037135
Country of Origin
China
Dimensions
Footwear Width
Medium
Height
10-1/4 in
Size
5
Details
Outsole Material
Rubber
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
calandared
Footwear Closure Type
Pull On
Resists
Organic Material
Insulation Type
Densoprene
Gender
Unisex
Toe Type
Plain
Item
Rubber Boots
Color
Black
Upper Material
Neoprene
Waterproof
Yes
Description
Rugged protection for active kids! Comfort and stability for all-day play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.