Tuffy Outdoor Rubber Sport Boot, Waterproof, Camo, Children, Size 13

  • Mfr # TUF-KD-CM-013

  • Zoro # G022704167


product price:  $84.95
/ea
Free Shipping & Returns

Key Features

Waterproof
Yes
Toe Type
Plain
Footwear Sole Pattern
calandared
Resists
Organic Material
Height
10-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUF-KD-CM-013
Zoro #
G022704167
UPC #
810228033182
Country of Origin
China

Dimensions

Height
10-1/4 in
Size
13
Footwear Width
Medium

Details

Color
Camo
Item
Rubber Boots
Waterproof
Yes
Toe Type
Plain
Footwear Sole Pattern
calandared
Resists
Organic Material
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Gender
Unisex
Outsole Material
Rubber
Footwear Application
Moderate Chemical Resistant
Upper Material
Neoprene

Description

Rugged protection for active kids! Comfort and stability for all-day play!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.