
Viperstop Warm Weather Snake Hunting Boot, Gusset, Veil Alpine, Men, Size 11
Mfr # VPS-MH-CM-011
Zoro # G522704186
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Footwear Width
Medium - D
Footwear Sole Pattern
Lug
Waterproof
Yes
Footwear Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPS-MH-CM-011
Zoro #
G522704186
UPC #
810228038330
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Size
11
Height
17-3/4 in
Details
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Item
Hunting Boots
Resists
Organic Material
Gender
Men's
Upper Material
Neoprene
Toe Type
Plain
Insulation Type
Densoprene
Color
Veil Alpine
Description
Snake-protection and adjustable gusset provide all day comfort while hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.