Viperstop Warm Weather Snake Hunting Boot, Gusset, Veil Alpine, Men, Size 12

  • Mfr # VPS-MH-CM-012

  • Zoro # G622704192


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Color
Veil Alpine
Toe Type
Plain
Footwear Closure Type
Pull On
Upper Material
Neoprene
Footwear Width
Medium - D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPS-MH-CM-012
Zoro #
G622704192
UPC #
810228038347
Country of Origin
China

Dimensions

Size
12
Footwear Width
Medium - D
Height
17-3/4 in

Details

Color
Veil Alpine
Item
Hunting Boots
Toe Type
Plain
Footwear Closure Type
Pull On
Upper Material
Neoprene
Waterproof
Yes
Footwear Sole Pattern
Lug
Insulation Type
Densoprene
Gender
Men's
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Resists
Organic Material

Description

Snake-protection and adjustable gusset provide all day comfort while hunting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.