
Viperstop Warm Weather Snake Hunting Boot, Gusset, Veil Alpine, Men, Size 8
Mfr # VPS-MH-CM-008
Zoro # G322704164
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Footwear Application
Moderate Chemical Resistant
Upper Material
Neoprene
Height
17-3/4 in
Toe Type
Plain
Color
Veil Alpine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VPS-MH-CM-008
Zoro #
G322704164
UPC #
810228038309
Country of Origin
China
Dimensions
Height
17-3/4 in
Size
8
Footwear Width
Medium - D
Details
Footwear Application
Moderate Chemical Resistant
Upper Material
Neoprene
Toe Type
Plain
Color
Veil Alpine
Item
Hunting Boots
Waterproof
Yes
Outsole Material
Rubber
Resists
Organic Material
Gender
Men's
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Description
Snake-protection and adjustable gusset provide all day comfort while hunting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.