Women's Evalusion All-Around Shoe, Waterproof, Slip-On, Blue/White, Size 10

  • Mfr # EVA-WS-BL-010

  • Zoro # G122710082


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Insole Material
Rubber
Upper Material
Rubber
Gender
Women's
Footwear Closure Type
Pull On
Footwear Width
Medium - B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVA-WS-BL-010
Zoro #
G122710082
UPC #
810041894687
Country of Origin
China

Dimensions

Size
10
Footwear Width
Medium - B
Height
4 in

Details

Insole Material
Rubber
Upper Material
Rubber
Gender
Women's
Footwear Closure Type
Pull On
Color
Blue
Resists
Organic Material
Item
Athletic Shoe
Waterproof
Yes
Series
Evalusion

Description

When you don’t need a tall boot, but still need comfortable protection, the Evalusion All-Around Shoes are ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.