
Women's Evalusion All-Around Shoe, Waterproof, Slip-On, Grey/White, Size 7.5
Mfr # EVA-WS-GY-007.5
Zoro # G822710443
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Footwear Width
Medium - B
Gender
Women's
Resists
Organic Material
Footwear Closure Type
Pull On
Upper Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EVA-WS-GY-007.5
Zoro #
G822710443
UPC #
810041894731
Country of Origin
China
Dimensions
Footwear Width
Medium - B
Size
7.5
Height
4 in
Details
Color
Grey
Gender
Women's
Resists
Organic Material
Footwear Closure Type
Pull On
Upper Material
Rubber
Insole Material
Rubber
Waterproof
Yes
Series
Evalusion
Item
Athletic Shoe
Description
When you don’t need a tall boot, but still need comfortable protection, the Evalusion All-Around Shoes are ideal. It’s like stepping into your favorite slippers. Our new super lightweight DUREVA outsole is built for high-endurance outdoor activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.