
Women's Haymaker Gusset Farm Boots, Rubber, Waterproof, Black, Pull On, Size 9
Mfr # HAYG-WH-BK-009
Zoro # G822710009
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Footwear Closure Type
Pull On
Waterproof
Yes
Footwear Width
Medium - B
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAYG-WH-BK-009
Zoro #
G822710009
UPC #
810228038712
Country of Origin
China
Dimensions
Footwear Width
Medium - B
Height
15 in
Size
9
Details
Toe Type
Plain
Footwear Closure Type
Pull On
Item
Farm Boots
Waterproof
Yes
Color
Black
Resists
Organic Material
Footwear Sole Pattern
Lug
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Insulation Type
Densoprene
Gender
Women's
Series
Haymaker
Insulated
Yes
Description
Hard working boots for hard working women. Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain! Adjustable Gusset Style - customize to fit larger calves for optimum comfort and protection with our expandable gusset and adjustable locking strap; Extra room also accommodates layers of clothing being tucked into the boot; 2” taller than our regular model for extra protection from the elements, brush and debris
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.