Shop HEARTLAND FOOTWEAR
See all product information
Create Account
Men's Chem Tuff Tall Rubber Boots, Steel Toe, 15" Height, Brick, 11 (Formerly Talon Trax), PR
- Mfr # 445L09
- Zoro # G4868862
product price:Â
$
47.95
/pr
Key Features
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brick
Height
15"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 11
- Height
- 15"
- Boot Height Adjustment
- Standard Height
- Height Adjustment
- Non-Adjustable
- Width
- M
- Boot Height
- 15 in
Description
Formerly Talon Trax.
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 11, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.