
Women's Haymaker Hi Farm Boots, Rubber, Waterproof, Brown, Pull On, Size 11
Mfr # HAY-WH-BR-011
Zoro # G022710243
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Insulation Type
Densoprene
Toe Type
Plain
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAY-WH-BR-011
Zoro #
G022710243
UPC #
810228032246
Country of Origin
China
Dimensions
Size
11
Height
15 in
Footwear Width
Medium - B
Details
Insulation Type
Densoprene
Toe Type
Plain
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Color
Brown
Footwear Closure Type
Pull On
Upper Material
Neoprene
Waterproof
Yes
Resists
Organic Material
Gender
Women's
Footwear Application
Moderate Chemical Resistant
Item
Farm Boots
Series
Haymaker
Description
Hard working boots for hard working women. Tough conditions call for a tough boot - the Haymaker is ideal for messy, rugged outdoor terrain!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.