
Womens Legend MXT Adventure Hi Rubber Boots, Pull-On, Waterproof, Black/ Purple, Size 7
Mfr # LGX-WH-BKPP-007
Zoro # G022710328
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Upper Material
Neoprene
Footwear Width
Medium - B
Insulation Type
Densoprene
Waterproof
Yes
Resists
Organic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-WH-BKPP-007
Zoro #
G022710328
UPC #
810228039849
Country of Origin
China
Dimensions
Footwear Width
Medium - B
Height
15 in
Size
7
Details
Upper Material
Neoprene
Insulation Type
Densoprene
Waterproof
Yes
Resists
Organic Material
Item
Rubber Boots
Footwear Sole Pattern
Lug
Toe Type
Plain
Outsole Material
Rubber/ Neoprene
Gender
Women's
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Color
Black/Purple
Series
Legend MXT
Description
Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.