
Womens Legend MXT Adventure Rubber Boots, Mid-Height, Pull-On, Waterproof, Black, Size 6
Mfr # LGX-WM-BK-006
Zoro # G222710265
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Insulation Type
Densoprene
Upper Material
Neoprene
Outsole Material
Rubber/ Neoprene
Toe Type
Plain
Footwear Width
Medium - B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-WM-BK-006
Zoro #
G222710265
UPC #
810228039894
Country of Origin
China
Dimensions
Footwear Width
Medium - B
Height
12 in
Size
6
Details
Insulation Type
Densoprene
Upper Material
Neoprene
Outsole Material
Rubber/ Neoprene
Item
Rubber Boots
Toe Type
Plain
Footwear Sole Pattern
Lug
Waterproof
Yes
Resists
Organic Material
Footwear Closure Type
Pull On
Color
Black
Footwear Application
Moderate Chemical Resistant
Gender
Women's
Series
Legend MXT
Description
Now with an upgraded outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend MXT takes you from work to play and season to season! A perfect fitting women’s boot for all seasons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.