
Womens Slipnot Ankle-Hi Deck Boot, Fishing, Boating, Waterproof, Grey, Size 10
Mfr # SLN-WA-GH-010
Zoro # G422704231
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Footwear Width
Medium - B
Insulation Type
Non-Insulated Lining
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLN-WA-GH-010
Zoro #
G422704231
UPC #
810041892294
Country of Origin
China
Dimensions
Footwear Width
Medium - B
Height
6-3/4 in
Size
10
Details
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Insulation Type
Non-Insulated Lining
Item
Deck Boots
Gender
Women's
Resists
Organic Material
Footwear Closure Type
Pull On
Outsole Material
Rubber
Color
Grey
Footwear Sole Pattern
Slip Resistant
Upper Material
Neoprene
Toe Type
Plain
Description
Provides exceptional grip and performance on fiberglass, wood or carpeted boat decks in wet or dry conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.