
Womens Slipnot Ankle-Hi Deck Boot, Fishing, Boating, Waterproof, Grey, Size 7
Mfr # SLN-WA-GH-007
Zoro # G522704261
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Height
6-3/4 in
Upper Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLN-WA-GH-007
Zoro #
G522704261
UPC #
810041892263
Country of Origin
China
Dimensions
Size
7
Height
6-3/4 in
Footwear Width
Medium - B
Details
Toe Type
Plain
Gender
Women's
Waterproof
Yes
Color
Gray
Item
Deck Boots
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Slip Resistant
Insulation Type
Non-Insulated Lining
Resists
Organic Material
Outsole Material
Rubber
Footwear Closure Type
Pull On
Description
Provides exceptional grip and performance on fiberglass, wood or carpeted boat decks in wet or dry conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.