This item is Discontinued.

Ds-One Front Drill Slot Brake Rotors Pair For Chevrolet Equinox Malibu Cruze Buick GMC Terrain GX KD-100008

This item is Discontinued.

Ds-One

Front Drill Slot Brake Rotors Pair For Chevrolet Equinox Malibu Cruze Buick GMC Terrain GX (Discontinued)

Mfr # KD-100008
Zoro # G712295241
UPC # 827098499246
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KD-100008
Zoro #
G712295241
UPC #
827098499246
Country of Origin
China

Description

Engineered with Carbon-Enhanced PowerCastTM (G11H18/G3000) iron castings to achieve an unmatched power and braking performance (strength, grip, stability)


  • Exclusive DS1TM Bi-Directional Drilled and Slotted for universal left or right installation
  • Precision Cross-Drilled and Slotted for maximum cooling and heat dissipation
  • Electrophoretic PowerShieldTM provides 360° of anti-corrosion protection on 100% of the non-braking rotor surface
  • 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
  • Cross-Hatched smooth finish to improve the pad's ability to grip the rotor surface, especially during initial brake applications or in wet conditions
  • Thermal Stability Profiling (TSP) tested for maximum tolerance to voluminous amount of constant thermal cycles
  • Packed in a Vapor Corrosion Inhibitor (VCI) bag, it eliminates the need for an oil coating and reduces prep time
  • Kit Includes: 2x Front Coated Drilled Slotted Disc Brake Rotor (Both Side)
  • Part Reference Numbers : AC90135 AR90135 CR90135 PR90135 55195 2164523 YH323929C YH323929 120.62132 121.62132 BR901032 BR901622 55221 248882000 2488821124 48882000 488821124 748882000 7488821124 901032 580899 582000 BD180490E BD180490

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.