
3", 2.75", 2.5" and 2.25" Clamp and Clamp Adaptors for Towers Black (Single) PR (Discontinued)
- Mfr # CLPX2T3/BK
- Zoro # G304396103
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLPX2T3/BK
Zoro #
G304396103
UPC #
810005188579
Country of Origin
China
Dimensions
Length
1
Height
1
Width
1
Details
Color
Black
Weight
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.