This item is Discontinued.

Ds18 Audio 35-in 2-Way Sound Bar Waterproof Speaker with Integrated RGB Lights and BT System-400 MAX, 200 Watt SBAR35

35-in 2-Way Sound Bar Waterproof Speaker with Integrated RGB Lights and BT System-400 MAX, 200 Watt (Discontinued)

  • Mfr # SBAR35
  • Zoro # G916066685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBAR35
Zoro #
G916066685
UPC #
810005181822
Country of Origin
China

Description

Weather Proof IP65 Rated 6 X 3-in Full Range Speakers For Left And Right Channel, Waterproof Paper Cone With Rubber Surround. 2 Pairs Weatherproof IP65 Rated 1-in Titanium Dome PEI Surround Tweeter With Horn Face Plate. Frequency Response: 63Hz - 20KHz AMPLIFIED SOUND BAR - Built - In 100 X 2 Watts Full Range Class D Amplifier MOUNTING - 2-in & The 1. 75-in Tube Clamp For Mast And L-in Brake for flat mounting , This Clamp Fits Most Side-By-Sides Made Today PLAY MUSIC DIRECTLY FROM YOUR DEVICE - Play And Control Music With Apps Like Spotify/Pandora or Using The Provided 3. 5mm Wired Input Integrated LED-RGB Sound Bar Lighting - RF/BT or Wi-Fi Controller For Multi-Function RGB LED Lighting Optional

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.