This item is Discontinued.

Ds18 CANDY Compact Full-Range Class D 4-Channel Amplifier 1600 Watts CANDY-X4B

CANDY Compact Full-Range Class D 4-Channel Amplifier 1600 Watts (Discontinued)

  • Mfr # CANDY-X4B
  • Zoro # G404396218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CANDY-X4B
Zoro #
G404396218
UPC #
663593066794
Country of Origin
China

Dimensions

Height
2.5
Length
11.25
Width
10.25

Details

Color
Black/Red
Weight
4

Description

This DS18 brand CANDY Compact Full-Range Class D 4-Channel Amplifier 1600 Watts has a height of 2.5, a length of 11.25, a width of 10.25, and a weight of 4. It is black and red in color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.