This item is Discontinued.

Ds18 Flat Mount Bracket Black (Pair ) PR TMBRX/BK

Flat Mount Bracket Black (Pair ) PR (Discontinued)

  • Mfr # TMBRX/BK
  • Zoro # G504396071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMBRX/BK
Zoro #
G504396071
UPC #
810005189705
Country of Origin
China

Dimensions

Length
1
Width
1
Height
1

Details

Color
Black
Weight
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.