This item is Discontinued.

Ds18 PANCADÃO Mid-Bass Loudspeaker 8" 1000 Watts Rms 4-Ohm PRO-1KP8.4

PANCADÃO Mid-Bass Loudspeaker 8" 1000 Watts Rms 4-Ohm (Discontinued)

  • Mfr # PRO-1KP8.4
  • Zoro # G204396562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRO-1KP8.4
Zoro #
G204396562
UPC #
810005182010
Country of Origin
China

Dimensions

Length
10.25
Height
6.5
Width
10.25

Details

Weight
16.5

Description

The DS18 PANCADÃO Mid-Bass Loudspeaker 8" 1000 Watts Rms 4-Ohm has a length of 10.25 inches, a height of 6.5 inches, a width of 10.25 inches, and a weight of 16.5 pounds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.