Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ds18 PRO Twist On 1" 45x45° 2.68" Depth Plastic Horn Red PRO-H44/RD

PRO Twist On 1" 45x45° 2.68" Depth Plastic Horn Red (Discontinued)

  • Mfr # PRO-H44/RD
  • Zoro # G704396536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRO-H44/RD
Zoro #
G704396536
UPC #
810005186094
Country of Origin
China

Dimensions

Length (In.)
4.75
Width (In.)
4.75
Height (In.)
3.5
Dia. (In.)
1.0 Inch

Details

Material
Plastic
Mounting
Twist On
Color
Red
Weight
0.31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.