
PRO-X 6.5" Mid-Range Loudspeaker with Bullet 450 Watts 4-Ohm (Discontinued)
- Mfr # PRO-X6.4BM
- Zoro # G404396232
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRO-X6.4BM
Zoro #
G404396232
UPC #
663593058232
Country of Origin
China
Dimensions
Height
3.25
Length
7.3
Width
7.3
Details
Weight
5.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.